Yale
Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Dark Bronze
Mfr # 1111BFx 690
Zoro # G0154165
Free Shipping & Returns
$110.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Yale 1100
- Closer Type Hold Open
Explore More Products
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Aluminum 1111BF x 689
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Dark Bronze 2701 x 690
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Silver 5831T x 689
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Aluminum 2711 X 689
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Silver 2701DL x 689
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Dark Bronze 5831 x 690
- YALE Manual Hydraulic Yale 4400 Door Closer Heavy Duty Interior and Exterior, Dark Bronze 4410 x 690
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Dark Bronze 5801 x 690
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Dark Bronze 2721 x 690
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Aluminum 1104BCX689
- NORTON DOOR CONTROLS Door Closer, Non-Handed, 2-1/8"D 7500 x BSP
- Yale Door Closers