Door Closer, Standard, Size 4

YALE| Zoro #: G0154147| Mfr #: 1104BCX690

$63.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Automatic/Manual: Manual
Color: Dark Bronze
Closer Type: Non Hold Open
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0154147 Mfr #: 1104BCX690
Automatic/Manual: ManualColor: Dark Bronze
Closer Type: Non Hold OpenArm Type: Regular, Parallel
Hydraulic/Pneumatic: HydraulicArm Material: Aluminum
ADA Compliant: NoExterior Door Width: 36"
Projection from Wall: 3"Closer Performance: Heavy Duty
Hand Orientation: Non-HandedCloser Mounting Style: Parallel, Regular, Top Frame
Interior/Exterior: Interior and ExteriorIncludes: Adjustable, Closing Speed Valve, Latching Speed Valve, Mounting Hardware
Housing Height: 1-7/8"Finish: Dark Bronze Painted
Housing Depth: 2-5/8"Closer Series: Yale 1104
Item: Door CloserLigature Resistant: No
Max. Door Opening: 180 DegreesHousing Length: 9-1/16"
Standards: ANSI A156.4 Grade 2, UL and cUL ListedInterior Door Width: 48"
Country of Origin (subject to change): Korea, Republic of

Description

Manual, Door Closer, Arm Type Regular, Parallel and Top Jamb, Mounting Style Regular, Parallel and Top Jamb, Housing Length 9-1/16 In., Housing Width 2-5/8 In., Housing Height 1-7/8 In., Dark Bronze Finish, Max. Door Opening 180 Degrees , Exterior Door Width 36 In., Interior Door Width 48 In., Projection from Wall 3 In., Color Dark Bronze, Arm Material Aluminum, Includes Adjustable, Closing Speed Valve, Latching Speed Valve, Mounting Hardware, Standards UL and cUL Listed ANSI A156.4 Grade 2

Reviews