Knob Lockset, Mechanical, Passage, Grd. 2

YALE| Zoro #: G0738227| Mfr #: CA4601 x 630

$48.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0738227 Mfr #: CA4601 x 630
Lockset Handle Type: KnobLockset Performance Strength: Medium Duty
Ligature Resistant: NoRequired Door Thickness: 1-3/8" and 1-3/4"
Electrical/Mechanical: MechanicalADA Compliant: No
Mortise/Cylindrical: CylindricalStrike Dim.: 2-3/4" x 1-1/8" x 1-1/4"
Strike Type: T StrikeStandards: ANSI A156.2, Series 4000
Lockset Fire Rating: 3 hr.Lockset Grade: 2
Backset: 2-3/4"Item: Knob Lockset
Series: 4600Style: 4600 Ball
Location Type: CommercialKeyway Type: None
For Use With: Metal Doors with Metal Frames, Wood Doors with Metal or Wood FramesItem: Knob Lockset
Series: 4600Style: 4600 Ball
Required Door Thickness: 1-3/8" and 1-3/4"Standards: ANSI A156.2, Series 4000
Key Type: Not KeyedLockset Finish: Satin Stainless Steel
Lockset Function: PassageKnob Material: Heavy Gauge Steel
Country of Origin (subject to change): South Korea

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, 4600 Ball Style, Satin Stainless Steel Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, Series 4000, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Metal Doors with Metal Frames, Wood Doors with Metal or Wood Frames, Item Knob Lockset, Knob Material Heavy Gauge Steel, Location Type Commercial, Lockset Performance Strength Medium Duty

Product Reviews