Knob Lockset, Mechanical, Privacy, Grd. 2

YALE| Zoro #: G2204815| Mfr #: CA4602 x 630

$51.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2204815 Mfr #: CA4602 x 630
Lockset Grade: 2Item: Knob Lockset
Series: 4600Strike Dim.: 2-3/4" x 1-1/8" x 1-1/4"
Lockset Handle Type: KnobLigature Resistant: No
Strike Type: T StrikeElectrical/Mechanical: Mechanical
Lockset Fire Rating: 3 hr.Mortise/Cylindrical: Cylindrical
Lockset Performance Strength: Medium DutyADA Compliant: No
Required Door Thickness: 1-3/8" and 1-3/4"Style: 4600 Ball
Backset: 2-3/4"Standards: ANSI A156.2, Series 4000
Location Type: CommercialPins: 6
Keyway Type: NoneFor Use With: Metal Doors with Metal Frames, Wood Doors with Metal or Wood Frames
Item: Knob LocksetSeries: 4600
Style: 4600 BallRequired Door Thickness: 1-3/8" and 1-3/4"
Standards: ANSI A156.2, Series 4000Knob Material: Heavy Gauge Steel
Key Type: Not KeyedLockset Finish: Satin Stainless Steel
Lockset Function: PrivacyCountry of Origin (subject to change): South Korea

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, 4600 Ball Style, Satin Stainless Steel Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, Series 4000, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Metal Doors with Metal Frames, Wood Doors with Metal or Wood Frames, Item Knob Lockset, Knob Material Heavy Gauge Steel, Location Type Commercial, Lockset Performance Strength Medium Duty, Pins 6

Product Reviews