Knob Lockset, Mechanical, Storeroom, Grd. 2

YALE| Zoro #: G0582066| Mfr #: CA4605 x 630

$72.59 /ea

This item ships free. DetailsStandard ground shipping
Details:
For Use With: Metal Doors with Metal Frames, Wood Doors with Metal or Wood Frames
Item: Knob Lockset
Style: 4600 Ball

Technical Specifications

Zoro #: G0582066 Mfr #: CA4605 x 630
Lockset Handle Type: KnobStyle: 4600 Ball
Item: Knob LocksetLockset Performance Strength: Medium Duty
Standards: ANSI A156.2, Series 4000Ligature Resistant: No
Mortise/Cylindrical: CylindricalADA Compliant: No
Lockset Fire Rating: 3 hr.Required Door Thickness: 1-3/8" and 1-3/4"
Lockset Grade: 2Series: 4600
Electrical/Mechanical: MechanicalStrike Dim.: 2-3/4" x 1-1/8" x 1-1/4"
Backset: 2-3/4"Strike Type: T Strike
Location Type: CommercialNumber of Keys: 2
Pins: 6Keyway Type: Yale Para
For Use With: Metal Doors with Metal Frames, Wood Doors with Metal or Wood FramesItem: Knob Lockset
Series: 4600Style: 4600 Ball
Required Door Thickness: 1-3/8" and 1-3/4"Standards: ANSI A156.2, Series 4000
Lockset Finish: Satin Stainless SteelLockset Function: Storeroom
Key Material: Nickel SilverKnob Material: Heavy Gauge Steel
Key Type: DifferentCountry of Origin (subject to change): South Korea

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, 4600 Ball Style, Satin Stainless Steel Lockset Finish, Keyway Type Yale Para, Key Type Different, Standards ANSI A156.2, Series 4000, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Metal Doors with Metal Frames, Wood Doors with Metal or Wood Frames, Item Knob Lockset, Key Material Nickel Silver, Knob Material Heavy Gauge Steel, Location Type Commercial

Product Reviews