Knob Lockset, Mechanical, Storeroom, Grd. 1

YALE| Zoro #: G1721632| Mfr #: CA5405 x 605

$489.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1721632 Mfr #: CA5405 x 605
Lockset Fire Rating: 3 hr.Lockset Handle Type: Knob
Electrical/Mechanical: MechanicalADA Compliant: No
Mortise/Cylindrical: CylindricalLockset Finish: Bright Brass
Ligature Resistant: NoSeries: 5400
Lockset Grade: 1Required Door Thickness: 1-3/8" and 2"
Lockset Function: StoreroomPins: 6
Lockset Performance Strength: Heavy DutyKey Type: Different
Strike Type: Curved Lip StrikeStyle: 5400 Ball
Strike Dim.: 1-1/4"Item: Knob Lockset
Backset: 2-3/4"Knob Material: Zinc Plated Heavy Gauge Steel
Number of Keys: 2Standards: ANSI A156.2, Series 4000
Location Type: CommercialKeyway Type: Yale Para
Includes: Cylinder and (2) KeysCountry of Origin (subject to change): United States

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, 5400 Ball Style, Bright Brass Lockset Finish, Keyway Type Yale Para, Key Type Different, Standards ANSI A156.2, Series 4000, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Hollow Metal and Wood Doors, Includes Cylinder and (2) Keys, Item Knob Lockset, Knob Material Zinc Plated Heavy Gauge Steel, Location Type Commercial, Lockset Performance Strength Heavy Duty