Skip to Main Content
customer-service Help
Yale

Door Lever Lockset, 2-3/4" Backset

Feedback Help us improve our product images
$65.39
  • Electrical/Mechanical: Mechanical
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Cylindrical
See full product details
Orders over $75 ship free.
Total: $65.39

Yale #4628LN PB 626 Specifications

  • Electrical/Mechanical: Mechanical
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Cylindrical
  • Lockset Function: Communicating
  • Lockset Grade: 2
  • Lockset Finish: Satin Chrome
  • Keyway Type: None
  • Key Type: Not Keyed
  • ADA Compliant: Yes
  • Series: Yale(R) 4600
  • Standards: UL Listed
  • Lockset Fire Rating: 3 hr
  • Backset: 2 3/4 in
  • Item: Door Lever Lockset
  • Number of Pins: 6
  • Ligature Resistant: No
  • Strike Type: ANSI
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Communicating, Lockset Grade 2, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant No, Item Door Lever Lockset, Number of Pins 6, Series Yale(R) 4600, Strike Type ANSI

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Yale #4628LN PB 626