Door Lever Lockset, Curved

YALE| Zoro #: G1422111| Mfr #: B-PB4705LN x 626

$320.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1422111 Mfr #: B-PB4705LN x 626
Series: 4700LNBackset: 2-3/4"
Required Door Thickness: 1-3/8" to 1-3/4"Electrical/Mechanical: Mechanical
Includes: Free Wheeling LeverStandards: ANSI A156.2, Series 4000, UL/cUL Listed
For Use With: Metal Doors with Metal FramesLockset Fire Rating: 3 hr.
Ligature Resistant: NoADA Compliant: Yes
Handle Material: Heavy Gauge SteelStrike Dim.: 2-1/4" x 4-7/8"
Lockset Grade: 1Lockset Handle Type: Lever
Mortise/Cylindrical: CylindricalItem: Lever
Location Type: CommercialSeries: 4700LN
Style: 4700LN Pacific BeachStandards: ANSI A156.2, Series 4000, UL/cUL Listed
Cylinder Core Type: Not IncludedLockset Finish: Dull Chrome
Lockset Function: StoreroomLockset Performance Strength: Heavy Duty
Strike Type: Square Corner Full Lip StrikeKey Type: Different
Country of Origin (subject to change): United States

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 4700LN Pacific Beach, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI A156.2, Series 4000, UL/cUL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, For Use With Metal Doors with Metal Frames, Handle Material Heavy Gauge Steel, Includes Free Wheeling Lever, Item Lever, Location Type Commercial

Product Reviews