DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Door Lever Lockset, Curved, Classroom

YALE| Zoro #: G1037285| Mfr #: PB4708LN x 626

$313.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1037285 Mfr #: PB4708LN x 626
Series: 4700LNBackset: 2-3/4"
Required Door Thickness: 1-3/8" to 1-3/4"Electrical/Mechanical: Mechanical
Includes: Free Wheeling LeverStandards: ANSI A156.2, Series 4000, UL/cUL Listed
For Use With: Metal Doors with Metal FramesLockset Fire Rating: 3 hr.
Ligature Resistant: NoADA Compliant: Yes
Handle Material: Heavy Gauge SteelStrike Dim.: 2-1/4" x 4-7/8"
Lockset Grade: 1Lockset Handle Type: Lever
Mortise/Cylindrical: CylindricalItem: Lever
Location Type: CommercialNumber of Keys: 2
Series: 4700LNStyle: 4700LN Pacific Beach
Standards: ANSI A156.2, Series 4000, UL/cUL ListedNumber of Pins: 6
Lockset Finish: Dull ChromeLockset Function: Classroom
Lockset Performance Strength: Heavy DutyStrike Type: Square Corner Full Lip Strike
Key Type: DifferentCountry of Origin (subject to change): United States

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style 4700LN Pacific Beach, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI A156.2, Series 4000, UL/cUL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Metal Doors with Metal Frames, Handle Material Heavy Gauge Steel, Includes Free Wheeling Lever, Item Lever, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Keys 2

Product Reviews