Door Lever Lockset, Curved, Entry

YALE| Zoro #: G1985557| Mfr #: PB4607LN x 605

$95.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1985557 Mfr #: PB4607LN x 605
Series: 4600LNBackset: 2-3/4"
Required Door Thickness: 1-3/8" to 1-3/4"Electrical/Mechanical: Mechanical
Standards: ANSI A156.2, Series 4000, UL/cUL ListedFor Use With: Metal Doors with Metal Frames
Lockset Fire Rating: 3 hr.Ligature Resistant: No
ADA Compliant: YesHandle Material: Heavy Gauge Steel
Strike Type: Square Corner Full Lip StrikeStrike Dim.: 2-1/4" x 4-7/8"
Lockset Grade: 2Lockset Handle Type: Lever
Mortise/Cylindrical: CylindricalLockset Performance Strength: Medium Duty
Item: LeverLocation Type: Commercial
Lockset Finish: Bright BrassLockset Function: Entrance
Number of Keys: 2Key Type: Different
Style: 4600LN Pacific BeachNumber of Pins: 6
Country of Origin (subject to change): South Korea

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style 4600LN Pacific Beach, Lockset Finish Bright Brass, Key Type Different, Standards ANSI A156.2, Series 4000, UL/cUL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Metal Doors with Metal Frames, Handle Material Heavy Gauge Steel, Item Lever, Location Type Commercial, Lockset Performance Strength Medium Duty, Number of Keys 2, Number of Pins 6

Product Reviews