Lever Lockset, Mechanical, Classroom

YALE| Zoro #: G1543613| Mfr #: B-PB4608LN x 626

$87.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1543613 Mfr #: B-PB4608LN x 626
Series: 4600LNBackset: 2-3/4"
Required Door Thickness: 1-3/8" to 1-3/4"Electrical/Mechanical: Mechanical
Standards: Certified ANSI/BHMA A156.2 Series 4000 Grade 2, ANSI 117.1, UL-cUL Fire ListedFor Use With: Metal Doors with Metal Frames
Lockset Fire Rating: 3 hr.Ligature Resistant: No
ADA Compliant: YesHandle Material: Heavy Gauge Steel
Strike Type: Square Corner Full Lip StrikeStrike Dim.: 2-1/4" x 4-7/8"
Lockset Grade: 2Lockset Handle Type: Lever
Mortise/Cylindrical: CylindricalLockset Performance Strength: Medium Duty
Item: LeverLocation Type: Commercial
Key Type: DifferentStyle: 4600LN Pacific Beach
Cylinder Core Type: Not IncludedLockset Finish: Dull Chrome
Lockset Function: ClassroomCountry of Origin (subject to change): South Korea

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 2, Style 4600LN Pacific Beach, Lockset Finish Dull Chrome, Key Type Different, Standards Certified ANSI/BHMA A156.2 Series 4000 Grade 2, ANSI 117.1, UL-cUL Fire Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, For Use With Metal Doors with Metal Frames, Handle Material Heavy Gauge Steel, Item Lever, Location Type Commercial

Product Reviews