JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Lever Lockset, Mechanical, Classroom

YALE| Zoro #: G2051463| Mfr #: PB4608LN x 605

$108.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2051463 Mfr #: PB4608LN x 605
Electrical/Mechanical: MechanicalItem: Lever
Mortise/Cylindrical: CylindricalBackset: 2-3/4"
Ligature Resistant: NoLockset Handle Type: Lever
Location Type: CommercialFor Use With: Metal Doors with Metal Frames
Standards: Certified ANSI/BHMA A156.2 Series 4000 Grade 2, ANSI 117.1, UL-cUL Fire ListedHandle Material: Heavy Gauge Steel
Lockset Fire Rating: 3 hr.Lockset Finish: Bright Brass
Series: 4600LNLockset Grade: 2
Required Door Thickness: 1-3/8" to 1-3/4"Lockset Function: Classroom
Key Type: DifferentLockset Performance Strength: Medium Duty
Style: 4600LN Pacific BeachStrike Type: Square Corner Full Lip Strike
Number of Pins: 6Strike Dim.: 2-1/4" x 4-7/8"
Includes: Free Wheeling LeverADA Compliant: Yes
Number of Keys: 2Country of Origin (subject to change): South Korea

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 2, Style 4600LN Pacific Beach, Lockset Finish Bright Brass, Key Type Different, Standards Certified ANSI/BHMA A156.2 Series 4000 Grade 2, ANSI 117.1, UL-cUL Fire Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Metal Doors with Metal Frames, Handle Material Heavy Gauge Steel, Includes Free Wheeling Lever, Item Lever, Location Type Commercial

Product Reviews