Lever Lockset, Mechanical, Passage, Grade 2

YALE| Zoro #: G0736425| Mfr #: PB5301LN x 605

$154.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0736425 Mfr #: PB5301LN x 605
Mortise/Cylindrical: CylindricalElectrical/Mechanical: Mechanical
Ligature Resistant: NoLocation Type: Commercial
Backset: 2-3/4"Lockset Handle Type: Lever
Item: LeverHandle Material: Handle Cast Steel, Rose Cold Forged Brass
Standards: Certified ANSI/BHMA A156.2 Series 4000 Grade 2, ANSI 117.1, UL-cUL Fire ListedLockset Fire Rating: 3 hr.
Keyway Type: NoneLockset Finish: Bright Brass
Series: 5300LNLockset Grade: 2
Required Door Thickness: 1-3/8" to 1-3/4"Lockset Function: Passage
Key Type: Not KeyedLockset Performance Strength: Medium Duty
Style: 5300LN Pacific BeachStrike Type: ASA Strike
Number of Pins: 6Strike Dim.: 2-3/4" x 1-1/8"
Includes: Free Wheeling LeverADA Compliant: Yes
Number of Keys: 2Country of Origin (subject to change): United States

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style 5300LN Pacific Beach, Lockset Finish Bright Brass, Keyway Type None, Key Type Not Keyed, Standards Certified ANSI/BHMA A156.2 Series 4000 Grade 2, ANSI 117.1, UL-cUL Fire Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Hollow Metal and Wood Doors, Handle Material Handle Cast Steel, Rose Cold Forged Brass, Includes Free Wheeling Lever, Item Lever

Product Reviews