Lever Lockset, Mechanical, Classroom

YALE| Zoro #: G0941044| Mfr #: PB5308LN x 605

$208.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0941044 Mfr #: PB5308LN x 605
Backset: 2-3/4"Electrical/Mechanical: Mechanical
Ligature Resistant: NoLockset Handle Type: Lever
Mortise/Cylindrical: CylindricalItem: Lever
Location Type: CommercialStandards: Certified ANSI/BHMA A156.2 Series 4000 Grade 2, ANSI 117.1, UL-cUL Fire Listed
Handle Material: Handle Cast Steel, Rose Cold Forged BrassLockset Fire Rating: 3 hr.
Keyway Type: Yale ParaLockset Finish: Bright Brass
Series: 5300LNLockset Grade: 2
Required Door Thickness: 1-3/8" to 1-3/4"Lockset Function: Classroom
Key Type: DifferentLockset Performance Strength: Medium Duty
Style: 5300LN Pacific BeachStrike Type: ASA Strike
Number of Pins: 6Strike Dim.: 2-3/4" x 1-1/8"
Includes: Free Wheeling LeverADA Compliant: Yes
Number of Keys: 2Country of Origin (subject to change): United States

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 2, Style 5300LN Pacific Beach, Lockset Finish Bright Brass, Keyway Type Yale Para, Key Type Different, Standards Certified ANSI/BHMA A156.2 Series 4000 Grade 2, ANSI 117.1, UL-cUL Fire Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Hollow Metal and Wood Doors, Handle Material Handle Cast Steel, Rose Cold Forged Brass, Includes Free Wheeling Lever, Item Lever

Product Reviews