Lever Lockset, Mechanical, Storeroom

YALE| Zoro #: G2327376| Mfr #: PB5405LN x 605

$373.95 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2327376 Mfr #: PB5405LN x 605
Backset: 2-3/4"Lockset Handle Type: Lever
Electrical/Mechanical: MechanicalLocation Type: Commercial
Item: LeverLigature Resistant: No
Mortise/Cylindrical: CylindricalHandle Material: Heavy Gauge Steel
Standards: ANSI 117.1, UL Listed, ANSI/BHMA SpecificationsA156.115 Certified ANSI/BHMAA156.2, Series 4000Grade 1. UL cUL Fire RatedKeyway Type: Yale Para
Lockset Finish: Bright BrassSeries: 5400LN
Lockset Grade: 1Required Door Thickness: 1-3/4"
Lockset Function: StoreroomKey Type: Different
Lockset Performance Strength: Heavy DutyStyle: 5400LN Pacific Beach
Strike Type: ASA StrikeNumber of Pins: 6
Strike Dim.: 1-1/4" x 4-7/8"ADA Compliant: Yes
Number of Keys: 2Lockset Fire Rating: 3 hr.
Country of Origin (subject to change): United States

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 5400LN Pacific Beach, Lockset Finish Bright Brass, Keyway Type Yale Para, Key Type Different, Standards ANSI 117.1, UL Listed, ANSI/BHMA Specifications A156.115 Certified ANSI/BHMA A156.2, Series 4000 Grade 1. UL cUL Fire Rated, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Hollow Metal and Wood Doors, Handle Material Heavy Gauge Steel, Item Lever

Product Reviews