Lever Lockset, Mechanical, Passage, Grade 2

YALE| Zoro #: G0465184| Mfr #: PB5301LN x 626 x YMS

$158.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0465184 Mfr #: PB5301LN x 626 x YMS
Series: 5300LNBackset: 2-3/4"
Electrical/Mechanical: MechanicalStandards: Certified ANSI/BHMA A156.2 Series 4000 Grade 2, ANSI 117.1, UL-cUL Fire Listed
Lockset Fire Rating: 3 hr.Ligature Resistant: No
Lockset Grade: 2Lockset Handle Type: Lever
Mortise/Cylindrical: CylindricalItem: Lever
Handle Material: Heavy Gauge SteelKeyway Type: None
Required Door Thickness: 1-3/8" to 1-3/4"Includes: Micro Sheild Anti-Microbial Finish
Key Type: Not KeyedLockset Finish: Dull Chrome
Style: 5300LN Pacific BeachLockset Function: Passage
Lockset Performance Strength: Medium DutyStrike Type: Square Corner Full Lip Strike
Strike Dim.: 2-1/4" x 4-7/8"Location Type: Commercial
ADA Compliant: YesCountry of Origin (subject to change): United States

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style 5300LN Pacific Beach, Lockset Finish Dull Chrome, Keyway Type None, Key Type Not Keyed, Standards Certified ANSI/BHMA A156.2 Series 4000 Grade 2, ANSI 117.1, UL-cUL Fire Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Handle Material Heavy Gauge Steel, Includes Micro Sheild Anti-Microbial Finish, Item Lever, Location Type Commercial

Product Reviews