20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Lever Lockset, Mechanical, Passage, Grade 1

YALE| Zoro #: G1456061| Mfr #: PB5401LN x 626 x YMS

$253.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1456061 Mfr #: PB5401LN x 626 x YMS
Series: 5400LNHandle Material: Heavy Gauge Steel
Electrical/Mechanical: MechanicalLockset Handle Type: Lever
Backset: 2-3/4"Mortise/Cylindrical: Cylindrical
Lockset Fire Rating: 3 hr.Lockset Grade: 1
Item: LeverLigature Resistant: No
Lockset Finish: Dull ChromeLocation Type: Commercial
Keyway Type: NoneStandards: ANSI 117.1, UL Listed, ANSI/BHMA SpecificationsA156.115 Certified ANSI/BHMAA156.2, Series 4000Grade 1. UL cUL Fire Rated
Item: LeverSeries: 5400LN
Style: 5400LN Pacific BeachRequired Door Thickness: 1-3/4" to 2"
Includes: Micro Sheild Anti-Microbial FinishLockset Function: Passage
Lockset Performance Strength: Heavy DutyStrike Type: Square Corner Full Lip Strike
Strike Dim.: 2-1/4" x 4-7/8"Key Type: Not Keyed
ADA Compliant: YesCountry of Origin (subject to change): United States

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style 5400LN Pacific Beach, Lockset Finish Dull Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI 117.1, UL Listed, ANSI/BHMA Specifications A156.115 Certified ANSI/BHMA A156.2, Series 4000 Grade 1. UL cUL Fire Rated, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Handle Material Heavy Gauge Steel, Includes Micro Sheild Anti-Microbial Finish, Item Lever