Lever Lockset, Mechanical, Passage, Grade 1

YALE| Zoro #: G1885213| Mfr #: PB4701LN x 626

$185.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1885213 Mfr #: PB4701LN x 626
Handle Material: Heavy Gauge SteelLigature Resistant: No
Location Type: CommercialLockset Grade: 1
Required Door Thickness: 1-3/8" to 1-3/4"Electrical/Mechanical: Mechanical
For Use With: Metal Doors with Metal FramesBackset: 2-3/4"
Lockset Fire Rating: 3 hr.Strike Dim.: 2-1/4" x 4-7/8"
Includes: Free Wheeling LeverStandards: ANSI 117.1, UL Listed, ANSI/BHMA SpecificationsA156.115 Certified ANSI/BHMAA156.2, Series 4000Grade 1. UL cUL Fire Rated
Mortise/Cylindrical: CylindricalLockset Handle Type: Lever
ADA Compliant: YesSeries: 4700LN
Item: LeverSeries: 4700LN
Style: 4700LN Pacific BeachLockset Finish: Dull Chrome
Lockset Function: PassageLockset Performance Strength: Heavy Duty
Strike Type: Round Corner Full Lip StrikeKey Type: Not Keyed
Keyway Type: NoneCountry of Origin (subject to change): United States

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style 4700LN Pacific Beach, Lockset Finish Dull Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI 117.1, UL Listed, ANSI/BHMA Specifications A156.115 Certified ANSI/BHMA A156.2, Series 4000 Grade 1. UL cUL Fire Rated, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Metal Doors with Metal Frames, Handle Material Heavy Gauge Steel, Includes Free Wheeling Lever