Lever Lockset, Mechanical, Storeroom

YALE| Zoro #: G2200947| Mfr #: PB4705LN x 605

$256.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2200947 Mfr #: PB4705LN x 605
Electrical/Mechanical: MechanicalBackset: 2-3/4"
Item: LeverLigature Resistant: No
Mortise/Cylindrical: CylindricalLocation Type: Commercial
Lockset Handle Type: LeverHandle Material: Heavy Gauge Steel
For Use With: Metal Doors with Metal FramesStandards: ANSI 117.1, UL Listed, ANSI/BHMA SpecificationsA156.115 Certified ANSI/BHMAA156.2, Series 4000Grade 1. UL cUL Fire Rated
Number of Keys: 2Lockset Fire Rating: 3 hr.
Lockset Finish: Bright BrassSeries: 4700LN
Lockset Grade: 1Required Door Thickness: 1-3/8" to 1-3/4"
Lockset Function: StoreroomKey Type: Different
Lockset Performance Strength: Heavy DutyStyle: 4700LN Pacific Beach
Strike Type: Square Corner Full Lip StrikeNumber of Pins: 6
Strike Dim.: 2-1/4" x 4-7/8"Includes: Free Wheeling Lever
ADA Compliant: YesCountry of Origin (subject to change): United States

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 4700LN Pacific Beach, Lockset Finish Bright Brass, Key Type Different, Standards ANSI 117.1, UL Listed, ANSI/BHMA Specifications A156.115 Certified ANSI/BHMA A156.2, Series 4000 Grade 1. UL cUL Fire Rated, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Metal Doors with Metal Frames, Handle Material Heavy Gauge Steel, Includes Free Wheeling Lever, Item Lever

Product Reviews