Lever Lockset, Mechanical, Privacy, Grade 2

YALE| Zoro #: G1498122| Mfr #: PB5302LN x 626 x YMS

$189.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1498122 Mfr #: PB5302LN x 626 x YMS
Item: LeverBackset: 2-3/4"
Lockset Fire Rating: 3 hr.Ligature Resistant: No
Lockset Grade: 2Electrical/Mechanical: Mechanical
Standards: Certified ANSI/BHMA A156.2 Series 4000 Grade 2, ANSI 117.1, UL-cUL Fire ListedSeries: 5300LN
Mortise/Cylindrical: CylindricalLockset Handle Type: Lever
Handle Material: Heavy Gauge SteelStrike Dim.: 2-1/4" x 4-7/8"
Location Type: CommercialADA Compliant: Yes
Keyway Type: NoneRequired Door Thickness: 1-3/8" to 1-3/4"
Includes: Micro Sheild Anti-Microbial FinishKey Type: Not Keyed
Lockset Finish: Dull ChromeStyle: 5300LN Pacific Beach
Lockset Function: PrivacyLockset Performance Strength: Medium Duty
Strike Type: Square Corner Full Lip StrikeCountry of Origin (subject to change): United States

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style 5300LN Pacific Beach, Lockset Finish Dull Chrome, Keyway Type None, Key Type Not Keyed, Standards Certified ANSI/BHMA A156.2 Series 4000 Grade 2, ANSI 117.1, UL-cUL Fire Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Handle Material Heavy Gauge Steel, Includes Micro Sheild Anti-Microbial Finish, Item Lever, Location Type Commercial