Lever Lockset, Mechanical, Privacy, Grade 1

YALE| Zoro #: G1025306| Mfr #: PB5402LN x 605

$341.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1025306 Mfr #: PB5402LN x 605
Backset: 2-3/4"Electrical/Mechanical: Mechanical
Ligature Resistant: NoLockset Handle Type: Lever
Mortise/Cylindrical: CylindricalItem: Lever
Location Type: CommercialHandle Material: Heavy Gauge Steel
Standards: ANSI 117.1, UL Listed, ANSI/BHMA SpecificationsA156.115 Certified ANSI/BHMAA156.2, Series 4000Grade 1. UL cUL Fire RatedStrike Dim.: 1-1/4" x 4-7/8"
ADA Compliant: YesNumber of Keys: 2
Cylinder Core Type: Not IncludedLockset Fire Rating: 3 hr.
Keyway Type: NoneLockset Finish: Bright Brass
Series: 5400LNLockset Grade: 1
Required Door Thickness: 1-3/4"Lockset Function: Privacy
Key Type: Not KeyedLockset Performance Strength: Heavy Duty
Style: 5400LN Pacific BeachStrike Type: ASA Strike
Number of Pins: 6Country of Origin (subject to change): United States

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 1, Style 5400LN Pacific Beach, Lockset Finish Bright Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI 117.1, UL Listed, ANSI/BHMA Specifications A156.115 Certified ANSI/BHMA A156.2, Series 4000 Grade 1. UL cUL Fire Rated, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, For Use With Hollow Metal and Wood Doors

Product Reviews