Skip to Main Content
customer-service Help
Yale

Door Lever Lockset, Mechanical, Classroom

Feedback Help us improve our product images
$188.46
  • Electrical/Mechanical: Mechanical
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Cylindrical
See full product details
This item ships free.
Total: $188.46

Yale #4708LN BAU 613E LC Specifications

  • Electrical/Mechanical: Mechanical
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Cylindrical
  • Lockset Function: Classroom
  • Lockset Grade: 1
  • Lockset Finish: Dark Bronze
  • Keyway Type: None
  • Key Type: Not Keyed
  • Lockset Fire Rating: 3 hr
  • Item: Door Lever Lockset
  • Strike Type: ANSI
  • Ligature Resistant: No
  • Backset: 2 3/4 in
  • Number of Pins: 6
  • ADA Compliant: Yes
  • Series: Yale(R) 4700
  • Standards: UL Listed
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Lockset Finish Dark Bronze, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant No, Item Door Lever Lockset, Number of Pins 6, Series Yale(R) 4700, Strike Type ANSI

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Yale #4708LN BAU 613E LC