- Home
- /
- Hardware & Building Materials
- /
- Door Hardware & Components
- /
- Door Levers & Door Lever Locksets
- /
- Keyed Entry Door Handles
- /
- Door Lever Lockset, Mechanical, Classroom
Yale
Door Lever Lockset, Mechanical, Classroom
- Zoro #: G4564798
- Mfr #: 4708LN PB 613E PARA
$308.89
- Electrical/Mechanical: Mechanical
- Lockset Handle Type: Lever
- Mortise / Cylindrical: Cylindrical
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $308.89
Yale #4708LN PB 613E PARA Specifications
- Zoro #: G4564798
- Mfr #: 4708LN PB 613E PARA
- Electrical/Mechanical: Mechanical
- Lockset Handle Type: Lever
- Mortise / Cylindrical: Cylindrical
- Lockset Function: Classroom
- Lockset Grade: 1
- Lockset Finish: Dark Bronze
- Keyway Type: Yale Para
- Key Type: Keyed Different
- Number of Pins: 6
- Series: Yale(R) 4700
- Standards: UL Listed
- ADA Compliant: Yes
- Item: Door Lever Lockset
- Strike Type: ANSI
- Lockset Fire Rating: 3 hr
- Backset: 2 3/4 in
- Ligature Resistant: No
- Country of Origin (subject to change): United States
Description
Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Lockset Finish Dark Bronze, Keyway Type Yale Para, Key Type Keyed Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant No, Item Door Lever Lockset, Number of Pins 6, Series Yale(R) 4700, Strike Type ANSI
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Yale #4708LN PB 613E PARA
Explore more
- YALE Lever Lockset, Mechanical, Entrance KWE156
- YALE Lever Lockset, Mechanical, Entrance B-PB5407LN x 626
- YALE Lever Lockset, Mechanical, Entrance AUCN8807FL x 626 x YMS
- YALE Door Lever Lockset, Mechanical, Classroom 4708LN AU 613E PARA
- YALE Lever Lockset, Mechanical, Storeroom PBCN8805FL x 626 x YMS
- EMTEK Flat Black Handleset F203325TTFBRH234 F203325TTFBRH234
- EMTEK Medium Bronze Handleset F203327WCMBRH212 F203327WCMBRH212
- Yale Door Levers & Door Lever Locksets