Skip to Main Content
customer-service Help
Yale

Door Lever Lockset, Mechanical, Entrance

Yale Door Lever Lockset, Mechanical, Entrance 4707LN MO 613E PARA
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$223.88
  • Electrical/Mechanical: Mechanical
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Cylindrical
See full product details
This item ships free.
Total: $223.88

Yale #4707LN MO 613E PARA Specifications

  • Electrical/Mechanical: Mechanical
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Cylindrical
  • Lockset Function: Entrance
  • Lockset Grade: 1
  • Lockset Finish: Dark Bronze
  • Keyway Type: Yale Para
  • Key Type: Keyed Different
  • Backset: 2 3/4 in
  • Standards: UL Listed
  • Lockset Fire Rating: 3 hr
  • Strike Type: ANSI
  • ADA Compliant: Yes
  • Number of Pins: 6
  • Ligature Resistant: No
  • Item: Door Lever Lockset
  • Series: Yale(R) 4700
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Lockset Finish Dark Bronze, Keyway Type Yale Para, Key Type Keyed Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant No, Item Door Lever Lockset, Number of Pins 6, Series Yale(R) 4700, Strike Type ANSI

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Yale #4707LN MO 613E PARA