Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Door Lever Lockset, Mechanical, Entrance

  • Zoro #: G4567528
  • Mfr #: 4707LN MO 626 PARA
No Product Image Available
$202.73
  • Electrical/Mechanical: Mechanical
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Cylindrical
See full product details
This item ships free.

Yale #4707LN MO 626 PARA Specifications

  • Zoro #: G4567528
  • Mfr #: 4707LN MO 626 PARA
  • Electrical/Mechanical: Mechanical
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Cylindrical
  • Lockset Function: Entrance
  • Lockset Grade: 1
  • Lockset Finish: Satin Chrome
  • Keyway Type: Yale Para
  • Key Type: Keyed Different
  • Strike Type: ANSI
  • Number of Pins: 6
  • Item: Door Lever Lockset
  • Ligature Resistant: No
  • Series: Yale(R) 4700
  • Lockset Fire Rating: 3 hr
  • ADA Compliant: Yes
  • Standards: UL Listed
  • Backset: 2 3/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Lockset Finish Satin Chrome, Keyway Type Yale Para, Key Type Keyed Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant No, Item Door Lever Lockset, Number of Pins 6, Series Yale(R) 4700, Strike Type ANSI

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Yale #4707LN MO 626 PARA