Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Door Lever Lockset, Mechanical, Storeroom

  • Zoro #: G4567747
  • Mfr #: 4705LN PB 613E SCH C
No Product Image Available
$202.73
  • Electrical/Mechanical: Mechanical
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Cylindrical
See full product details
This item ships free.

Yale #4705LN PB 613E SCH C Specifications

  • Zoro #: G4567747
  • Mfr #: 4705LN PB 613E SCH C
  • Electrical/Mechanical: Mechanical
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Cylindrical
  • Lockset Function: Storeroom
  • Lockset Grade: 1
  • Lockset Finish: Dark Bronze
  • Keyway Type: Schlage
  • Key Type: Keyed Different
  • Lockset Fire Rating: 3 hr
  • Series: Yale(R) 4700
  • Number of Pins: 6
  • Standards: UL Listed
  • Ligature Resistant: No
  • Strike Type: ANSI
  • Item: Door Lever Lockset
  • ADA Compliant: Yes
  • Backset: 2 3/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Lockset Finish Dark Bronze, Keyway Type Schlage, Key Type Keyed Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant No, Item Door Lever Lockset, Number of Pins 6, Series Yale(R) 4700, Strike Type ANSI

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Yale #4705LN PB 613E SCH C