Door Lever Lockset, Right Angle

YALE| Zoro #: G0382523| Mfr #: AU4601LN x 605

$96.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0382523 Mfr #: AU4601LN x 605
Series: 4600LNBackset: 2-3/4"
Required Door Thickness: 1-3/8" to 1-3/4"Electrical/Mechanical: Mechanical
Standards: ANSI A156.2, Series 4000, UL/cUL ListedFor Use With: Metal Doors with Metal Frames
Lockset Fire Rating: 3 hr.Ligature Resistant: No
ADA Compliant: YesHandle Material: Heavy Gauge Steel
Strike Type: Square Corner Full Lip StrikeStrike Dim.: 2-1/4" x 4-7/8"
Lockset Grade: 2Lockset Handle Type: Lever
Mortise/Cylindrical: CylindricalLockset Performance Strength: Medium Duty
Item: LeverLocation Type: Commercial
Keyway Type: NoneCylinder Core Type: Interchangeable Core
Key Material: Nickel SilverLockset Finish: Bright Brass
Lockset Function: PassageKey Type: Not Keyed
Style: 4600LN AugustaCountry of Origin (subject to change): South Korea

Product Description

Door Lever Lockset, Style Augusta, Function Passage, Handle Material Heavy Gauge Steel, Bright Brass Finish, Strike Type Square Corner, No Box, Strike Dim. 2-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 2, Series 4600LN, Location Type Commercial, Backset 2-3/4 In., Cylinder Core Type Interchangeable Core, Number of Pins 6, Required Door Thickness 1-3/8 In. to 1-3/4 In., Keyway Type PARA, Key Material Nickel Silver, Number of Keys 2, For Use With Metal Doors with Metal Frames

Product Reviews