JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Lever Lockset, Mechanical, Storeroom

YALE| Zoro #: G0893821| Mfr #: B-AU4705LN x 626

$194.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0893821 Mfr #: B-AU4705LN x 626
Handle Material: Heavy Gauge SteelADA Compliant: Yes
Item: LeverStrike Dim.: 2-1/4" x 4-7/8"
Includes: Free Wheeling LeverLocation Type: Commercial
Lockset Handle Type: LeverFor Use With: Metal Doors with Metal Frames
Series: 4700LNMortise/Cylindrical: Cylindrical
Lockset Grade: 1Standards: ANSI 117.1, UL Listed, ANSI/BHMA SpecificationsA156.115 Certified ANSI/BHMAA156.2, Series 4000Grade 1. UL cUL Fire Rated
Lockset Fire Rating: 3 hr.Required Door Thickness: 1-3/8" to 1-3/4"
Ligature Resistant: NoBackset: 2-3/4"
Electrical/Mechanical: MechanicalSeries: 4700LN
Style: 4700LN AugustaLockset Function: Storeroom
Lockset Performance Strength: Medium DutyStrike Type: Square Corner Full Lip Strike
Key Type: DifferentCylinder Core Type: Not Included
Lockset Finish: Dull ChromeCountry of Origin (subject to change): United States

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 4700LN Augusta, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI 117.1, UL Listed, ANSI/BHMA Specifications A156.115 Certified ANSI/BHMA A156.2, Series 4000 Grade 1. UL cUL Fire Rated, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, For Use With Metal Doors with Metal Frames, Handle Material Heavy Gauge Steel

Product Reviews