Lever Lockset, Mechanical, Passage, Grade 1

YALE| Zoro #: G1494744| Mfr #: AU4701LN x 605

$181.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1494744 Mfr #: AU4701LN x 605
Backset: 2-3/4"Electrical/Mechanical: Mechanical
Ligature Resistant: NoLockset Handle Type: Lever
Mortise/Cylindrical: CylindricalItem: Lever
Location Type: CommercialFor Use With: Metal Doors with Metal Frames
Standards: ANSI 117.1, UL Listed, ANSI/BHMA SpecificationsA156.115 Certified ANSI/BHMAA156.2, Series 4000Grade 1. UL cUL Fire RatedHandle Material: Heavy Gauge Steel
Lockset Fire Rating: 3 hr.Keyway Type: None
Lockset Finish: Bright BrassSeries: 4700LN
Lockset Grade: 1Required Door Thickness: 1-3/8" to 1-3/4"
Lockset Function: PassageKey Type: Not Keyed
Lockset Performance Strength: Heavy DutyStyle: 4700LN Augusta
Strike Type: Square Corner Full Lip StrikeStrike Dim.: 2-1/4" x 4-7/8"
Includes: Free Wheeling LeverADA Compliant: Yes
Country of Origin (subject to change): United States

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style 4700LN Augusta, Lockset Finish Bright Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI 117.1, UL Listed, ANSI/BHMA Specifications A156.115 Certified ANSI/BHMA A156.2, Series 4000 Grade 1. UL cUL Fire Rated, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Metal Doors with Metal Frames, Handle Material Heavy Gauge Steel, Includes Free Wheeling Lever

Product Reviews