20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Lever Lockset, Mechanical, Privacy, Grade 2

YALE| Zoro #: G2336126| Mfr #: AU4602LN x 605

$96.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2336126 Mfr #: AU4602LN x 605
Strike Type: Square Corner Full Lip StrikeItem: Lever
Location Type: CommercialLockset Handle Type: Lever
Series: 4600LNMortise/Cylindrical: Cylindrical
Backset: 2-3/4"Ligature Resistant: No
Handle Material: Heavy Gauge SteelStandards: Certified ANSI/BHMA A156.2 Series 4000 Grade 2, ANSI 117.1, UL-cUL Fire Listed
Lockset Performance Strength: Medium DutyFor Use With: Metal Doors with Metal Frames
ADA Compliant: YesElectrical/Mechanical: Mechanical
Lockset Grade: 2Lockset Fire Rating: 3 hr.
Strike Dim.: 2-1/4" x 4-7/8"Required Door Thickness: 1-3/8" to 1-3/4"
Key Material: Nickel SilverLockset Finish: Bright Brass
Lockset Function: PrivacyNumber of Keys: 2
Key Type: Not KeyedStyle: 4600LN Augusta
Number of Pins: 6Keyway Type: None
Cylinder Core Type: Interchangeable CoreCountry of Origin (subject to change): South Korea

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style 4600LN Augusta, Lockset Finish Bright Brass, Keyway Type None, Key Type Not Keyed, Standards Certified ANSI/BHMA A156.2 Series 4000 Grade 2, ANSI 117.1, UL-cUL Fire Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Interchangeable Core, For Use With Metal Doors with Metal Frames, Handle Material Heavy Gauge Steel, Item Lever, Key Material Nickel Silver

Product Reviews