JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Lever Lockset, Mechanical, Privacy, Grade 1

YALE| Zoro #: G1029621| Mfr #: AU5402LN x 626 x YMS

$295.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1029621 Mfr #: AU5402LN x 626 x YMS
Lockset Grade: 1Lockset Finish: Dull Chrome
Backset: 2-3/4"Handle Material: Heavy Gauge Steel
Lockset Handle Type: LeverLockset Fire Rating: 3 hr.
Electrical/Mechanical: MechanicalSeries: 5400LN
Ligature Resistant: NoItem: Lever
Mortise/Cylindrical: CylindricalLocation Type: Commercial
Keyway Type: NoneStandards: ANSI 117.1, UL Listed, ANSI/BHMA SpecificationsA156.115 Certified ANSI/BHMAA156.2, Series 4000Grade 1. UL cUL Fire Rated
Item: LeverSeries: 5400LN
Style: 5400LN AugustaRequired Door Thickness: 1-3/4" to 2"
Includes: Micro Sheild Anti-Microbial FinishLockset Performance Strength: Heavy Duty
Strike Type: Square Corner Full Lip StrikeStrike Dim.: 2-1/4" x 4-7/8"
ADA Compliant: YesKey Type: Not Keyed
Lockset Function: PrivacyCountry of Origin (subject to change): United States

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 1, Style 5400LN Augusta, Lockset Finish Dull Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI 117.1, UL Listed, ANSI/BHMA Specifications A156.115 Certified ANSI/BHMA A156.2, Series 4000 Grade 1. UL cUL Fire Rated, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Handle Material Heavy Gauge Steel, Includes Micro Sheild Anti-Microbial Finish, Item Lever

Product Reviews