15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Electronic Keyless Lock, Satin Chrome

YALE| Zoro #: G1464391| Mfr #: AU-E4761LN x 626

$449.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1464391 Mfr #: AU-E4761LN x 626
Series: 5300LNBackset: 2-3/4"
Power Source: (4) AA BatteriesElectrical/Mechanical: Electrical
Battery Life: 24, 000 CyclesNumber of Keys: 12
Door Thickness: 1-3/4"Max. User Codes: 1000
Max. Proximity Range: -Weather Resistant: Yes
Lock Material: MetalIncludes: Hinges, Locks, Exit Devices, Magnetic Holders And Strikes.
Standards: ANSI/BHMA A156.2Grade: 1
Finish: Satin ChromeEvent Audit Trail: -
Timed Entry Allowance: 5 sec.Fire Rating: 3 hr.
Access Method: Touch Screen KeypadADA Compliant: Yes
Function: EntryHand: Field Reversible
Mounting Style: CylindricalOperating Temp. Range: -20 Degrees to 140 Degrees F
Item: Electronic Keyless LockLatch Front Size: 2-1/4" x 1-1/8"
Handle Type: LeverSeries: 5300LN
Country of Origin (subject to change): South Korea

Product Description

Electronic Keyless Lock, Function Entry, Access Method Touch Screen Keypad, Mounting Style Cylindrical, Lock Material Metal, Finish Satin Chrome, Series 5300LN, Handle Type Lever, Door Thickness 1-3/4 In., Hand Field Reversible, Power Source (4) AA Batteries, Battery Life 24, 000 Cycles, Operating Temp. Range -20 Degrees to 140 Degrees F, Max. User Codes 1000, Fire Rating 3 hr., ADA Compliant Yes, Grade 1, Standards ANSI/BHMA A156.2, Weather Resistant Yes, Electrical

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.