SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Exit Door Alarm, Horn, 105dB, Gray

YALE| Zoro #: G0891247| Mfr #: SDA16-1

$188.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: SteelAlarm Type: HornBody Width: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0891247 Mfr #: SDA16-1
Body Material: SteelAlarm Type: Horn
Body Width: 3"Body Length: 8-5/16"
Decibels: 105dBBody Height: 2"
Power Source: 9v BatteryIncludes: 9V battery
Cylinder Type: MortiseSiren Style: Continuous
Item: Exit Door AlarmFinish: Gray
Door Handing: Right HandedActivated By: Cover Removal
Country of Origin (subject to change): United States

Description

Exit Door Alarm, Finish Gray, Cylinder Type Mortise, Alarm Type Horn, Siren Style Continuous, Activated By Cover Removal, Door Handing Right Handed, Body Length 8-5/16 In., Body Height 2 In., Body Width 3 In., Decibels 105dB, Power Source 9V Battery, Includes 9V Battery

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews