Knob Lockset, Mechanical, Entrance, Grd. 1

YALE| Zoro #: G1355191| Mfr #: BCA5407CK630

$495.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1355191 Mfr #: BCA5407CK630
Location Type: CommercialBackset: 2-3/4"
Mortise/Cylindrical: CylindricalADA Compliant: No
Ligature Resistant: NoLockset Finish: Satin Chrome
Electrical/Mechanical: MechanicalSeries: 5400
Keyway Type: Arrow, Best, FalconRequired Door Thickness: 1-3/4" to 2-1/4"
Lockset Fire Rating: 3 hr.Key Type: Different
Lockset Grade: 1Style: 5400 Caroline
Lockset Handle Type: KnobItem: Knob Lockset
Lockset Function: EntranceLockset Performance Strength: Heavy Duty
Strike Type: ASA StrikeStrike Dim.: 1-1/4" x 4-7/8"
Standards: ANSI 156.2, Series 4000, UL ListedCountry of Origin (subject to change): Mexico

Product Description

Heavy Duty Knob Lockset, Style Caroline, Function Entry, Handle Material Heavy Gauge Steel, Satin Chrome Finish, Strike Dim. 1-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 1, Series 5400, Location Type Commercial, Backset 2-3/4 In., Cylinder Core Type Not Included, Required Door Thickness 1-3/4 In. to 2-1/4 In., Standards ANSI 156.2 Series 4000, Grade 1 UL Listed