Lever Lockset, Mechanical, Classroom

YALE| Zoro #: G1592062| Mfr #: PB5408LN x 626

$258.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1592062 Mfr #: PB5408LN x 626
Series: 5400LNBackset: 2-3/4"
Electrical/Mechanical: MechanicalLockset Fire Rating: 3 hr.
Ligature Resistant: NoHandle Material: Heavy Gauge Steel
Lockset Grade: 1Lockset Finish: Dull Chrome
Lockset Handle Type: LeverMortise/Cylindrical: Cylindrical
Item: LeverLocation Type: Commercial
Standards: ANSI 117.1, UL Listed, ANSI/BHMA SpecificationsA156.115 Certified ANSI/BHMAA156.2, Series 4000Grade 1. UL cUL Fire RatedItem: Lever
Series: 5400LNStyle: 5400LN Pacific Beach
Required Door Thickness: 1-3/4" to 2-1/4"Includes: Free Wheeling Lever
ADA Compliant: NoKey Type: Different
Lockset Function: ClassroomLockset Performance Strength: Heavy Duty
Strike Type: ASA StrikeStrike Dim.: 1-1/4" x 4-7/8"
Country of Origin (subject to change): United States

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style 5400LN Pacific Beach, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI 117.1, UL Listed, ANSI/BHMA Specifications A156.115 Certified ANSI/BHMA A156.2, Series 4000 Grade 1. UL cUL Fire Rated, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Handle Material Heavy Gauge Steel, Includes Free Wheeling Lever, Item Lever, Location Type Commercial

Product Reviews