Lever Lockset, Mechanical, Classroom

YALE| Zoro #: G1761453| Mfr #: S-PB5408LN x 626

$346.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1761453 Mfr #: S-PB5408LN x 626
Backset: 2-3/4"Location Type: Commercial
Ligature Resistant: NoElectrical/Mechanical: Mechanical
Mortise/Cylindrical: CylindricalLockset Handle Type: Lever
Item: LeverHandle Material: Heavy Gauge Steel
Standards: ANSI 117.1, UL Listed, ANSI/BHMA SpecificationsA156.115 Certified ANSI/BHMAA156.2, Series 4000Grade 1. UL cUL Fire RatedSeries: 5400LN
Required Door Thickness: 1-3/4" to 2-1/4"Key Type: Different
Cylinder Core Type: Not IncludedStyle: 5400LN Pacific Beach
Lockset Fire Rating: 3 hr.Strike Dim.: 1-1/4" x 4-7/8"
Includes: Free Wheeling LeverLockset Finish: Dull Chrome
ADA Compliant: NoLockset Grade: 1
Lockset Function: ClassroomLockset Performance Strength: Heavy Duty
Strike Type: ASA StrikeCountry of Origin (subject to change): United States

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style 5400LN Pacific Beach, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI 117.1, UL Listed, ANSI/BHMA Specifications A156.115 Certified ANSI/BHMA A156.2, Series 4000 Grade 1. UL cUL Fire Rated, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Handle Material Heavy Gauge Steel, Includes Free Wheeling Lever, Item Lever