Lever Lockset, Mechanical, Passage, Grade 1

YALE| Zoro #: G2264105| Mfr #: AU5401LN x 626

$249.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2264105 Mfr #: AU5401LN x 626
Series: 5400LNBackset: 2-3/4"
Electrical/Mechanical: MechanicalLockset Fire Rating: 3 hr.
Ligature Resistant: NoHandle Material: Heavy Gauge Steel
Lockset Grade: 1Lockset Finish: Dull Chrome
Lockset Handle Type: LeverMortise/Cylindrical: Cylindrical
Item: LeverLocation Type: Commercial
Keyway Type: NoneStandards: ANSI 117.1, UL Listed, ANSI/BHMA SpecificationsA156.115 Certified ANSI/BHMAA156.2, Series 4000Grade 1. UL cUL Fire Rated
Item: LeverSeries: 5400LN
Style: 5400LN AugustaRequired Door Thickness: 1-3/4" to 2-1/4"
Lockset Function: PassageLockset Performance Strength: Heavy Duty
Strike Type: Curved Lip StrikeStrike Dim.: 1-1/4" x 4-7/8"
ADA Compliant: NoFor Use With: Wood Doors with Wood or Steel Frames
Key Type: Not KeyedCountry of Origin (subject to change): United States

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style 5400LN Augusta, Lockset Finish Dull Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI 117.1, UL Listed, ANSI/BHMA Specifications A156.115 Certified ANSI/BHMA A156.2, Series 4000 Grade 1. UL cUL Fire Rated, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Wood Doors with Wood or Steel Frames, Handle Material Heavy Gauge Steel, Item Lever

Product Reviews