Heavy Duty Lever Lockset, Right Angle

YALE| Zoro #: G0832867| Mfr #: AU5402LN X 605

$292.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0832867 Mfr #: AU5402LN X 605
Backset: 2-3/4"Electrical/Mechanical: Mechanical
Ligature Resistant: NoLockset Handle Type: Lever
Mortise/Cylindrical: CylindricalItem: Lever
Location Type: CommercialHandle Material: Heavy Gauge Steel
For Use With: Steel Doors and Steel Frames, Wood Doors with Wood or Steel FramesStandards: ANSI 117.1, UL Listed
Lockset Fire Rating: 3 hr.Keyway Type: None
Lockset Finish: Bright BrassSeries: 5400LN
Lockset Grade: 1Required Door Thickness: 1-3/4" to 2-1/4"
Lockset Function: PrivacyKey Type: Not Keyed
Lockset Performance Strength: Heavy DutyStyle: 5400LN Augusta
Strike Type: ASA StrikeNumber of Pins: 6
Strike Dim.: 1-1/4" x 4-7/8"Includes: Free Wheeling Lever
ADA Compliant: NoNumber of Keys: 2
Country of Origin (subject to change): United States

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 1, Style 5400LN Augusta, Lockset Finish Bright Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI 117.1, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Steel Doors and Steel Frames, Wood Doors with Wood or Steel Frames, Handle Material Heavy Gauge Steel, Includes Free Wheeling Lever, Item Lever, Location Type Commercial

Product Reviews