Heavy Duty Lever Lockset, Right Angle

YALE| Zoro #: G0805305| Mfr #: S-AU5405LN x 626

$346.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0805305 Mfr #: S-AU5405LN x 626
Series: 5400LNBackset: 2-3/4"
Electrical/Mechanical: MechanicalLockset Fire Rating: 3 hr.
Ligature Resistant: NoHandle Material: Heavy Gauge Steel
Lockset Grade: 1Lockset Finish: Dull Chrome
Lockset Handle Type: LeverMortise/Cylindrical: Cylindrical
Item: LeverLocation Type: Commercial
Item: LeverSeries: 5400LN
Style: 5400LN AugustaRequired Door Thickness: 1-3/4" to 2-1/4"
Standards: ANSI 117.1, UL ListedIncludes: Free Wheeling Lever
Lockset Performance Strength: Heavy DutyStrike Type: ASA Strike
Strike Dim.: 1-1/4" x 4-7/8"ADA Compliant: No
Cylinder Core Type: Not IncludedKey Type: Different
Lockset Function: StoreroomCountry of Origin (subject to change): United States

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 5400LN Augusta, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI 117.1, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Handle Material Heavy Gauge Steel, Includes Free Wheeling Lever, Item Lever, Location Type Commercial, Lockset Performance Strength Heavy Duty, Required Door Thickness 1-3/4 In. to 2-1/4 In.

Product Reviews