Lever Lockset, Mechanical, Passage, Grade 1

YALE| Zoro #: G1919294| Mfr #: AUR8801FL x 626

$416.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1919294 Mfr #: AUR8801FL x 626
Ligature Resistant: NoStrike Dim.: 1-1/4" x 4-7/8"
Lockset Grade: 1Electrical/Mechanical: Mechanical
Backset: 2-3/4"Lockset Fire Rating: 3 hr.
Location Type: CommercialStandards: ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed
Style: 8800FL AugustaMortise/Cylindrical: Mortise
Lockset Handle Type: LeverSeries: 8800FL
Lockset Finish: Dull ChromeADA Compliant: No
Required Door Thickness: 1-3/4" to 3-1/4"Key Type: Not Keyed
Item: Heavy Duty Mortise LocksetIncludes: Escutcheon Plate
Lockset Function: PassageStrike Type: ANSI
Country of Origin (subject to change): United States

Product Description

Mechanical, Lever, Mortise, Lockset Function Passage, Lockset Grade 1, Style 8800FL Augusta, Lockset Finish Dull Chrome, Key Type Not Keyed, Standards ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Hollow Metal and Wood Doors, Includes Escutcheon Plate, Item Heavy Duty Mortise Lockset, Location Type Commercial