Lever Lockset, Mechanical, Passage, Grade 1

YALE| Zoro #: G1914866| Mfr #: PBR8801FL x 605

$453.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1914866 Mfr #: PBR8801FL x 605
Standards: ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL ListedStyle: 8800FL Pacific Beach
Lockset Handle Type: LeverLocation Type: Commercial
Backset: 2-3/4"Lockset Grade: 1
Electrical/Mechanical: MechanicalLockset Fire Rating: 3 hr.
Mortise/Cylindrical: MortiseStrike Dim.: 1-1/4" x 4-7/8"
Series: 8800FLLigature Resistant: No
Required Door Thickness: 1-3/4" to 3-1/4"Item: Heavy Duty Mortise Lockset
Series: 8800FLStyle: 8800FL Pacific Beach
Includes: Escutcheon PlateLockset Function: Passage
Strike Type: ANSIADA Compliant: No
Key Type: Not KeyedLockset Finish: Bright Brass
Country of Origin (subject to change): United States

Product Description

Mechanical, Lever, Mortise, Lockset Function Passage, Lockset Grade 1, Style 8800FL Pacific Beach, Lockset Finish Bright Brass, Key Type Not Keyed, Standards ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Hollow Metal and Wood Doors, Includes Escutcheon Plate, Item Heavy Duty Mortise Lockset, Location Type Commercial

Product Reviews