PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Lever Lockset, Mechanical, Classroom

YALE| Zoro #: G1501717| Mfr #: PBR88182FL x 626

$515.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1501717 Mfr #: PBR88182FL x 626
Mortise/Cylindrical: MortiseLigature Resistant: No
ADA Compliant: NoLockset Grade: 1
Electrical/Mechanical: MechanicalStrike Dim.: 1-1/4" x 4-7/8"
Backset: 2-3/4"Lockset Fire Rating: 3 hr.
Item: Heavy Duty Mortise LocksetLocation Type: Commercial
Series: 8800FLStyle: 8800FL Pacific Beach
Number of Keys: 2Required Door Thickness: 1-3/4" to 3-1/4"
Standards: ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL ListedKey Type: Different
Lockset Finish: Dull ChromeLockset Handle Type: Lever
Includes: Cylinder, DeadboltLockset Function: Classroom
Strike Type: ANSICountry of Origin (subject to change): United States

Product Description

Mechanical, Lever, Mortise, Lockset Function Classroom, Lockset Grade 1, Style 8800FL Pacific Beach, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Hollow Metal and Wood Doors, Includes Cylinder, Deadbolt, Item Heavy Duty Mortise Lockset, Location Type Commercial

Product Reviews