Lever Lockset, Mechanical, Entrance

YALE| Zoro #: G2179213| Mfr #: PBR8867FL x 626

$493.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2179213 Mfr #: PBR8867FL x 626
Lockset Grade: 1Backset: 2-3/4"
Mortise/Cylindrical: MortiseElectrical/Mechanical: Mechanical
ADA Compliant: NoLigature Resistant: No
Lockset Fire Rating: 3 hr.Strike Dim.: 1-1/4" x 4-7/8"
Item: Heavy Duty Mortise LocksetLocation Type: Commercial
Series: 8800FLStyle: 8800FL Pacific Beach
Number of Keys: 2Required Door Thickness: 1-3/4" to 3-1/4"
Standards: ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL ListedLockset Handle Type: Lever
Includes: Cylinder, DeadboltLockset Function: Entrance
Strike Type: ANSIKey Type: Different
Lockset Finish: Dull ChromeCountry of Origin (subject to change): United States

Product Description

Mechanical, Lever, Mortise, Lockset Function Entrance, Lockset Grade 1, Style 8800FL Pacific Beach, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Hollow Metal and Wood Doors, Includes Cylinder, Deadbolt, Item Heavy Duty Mortise Lockset, Location Type Commercial, Number of Keys 2

Product Reviews