Lever Lockset, Mechanical, Privacy, Grade 1

YALE| Zoro #: G2231354| Mfr #: AUR8802FL x 605

$461.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2231354 Mfr #: AUR8802FL x 605
Lockset Grade: 1Backset: 2-3/4"
Mortise/Cylindrical: MortiseElectrical/Mechanical: Mechanical
ADA Compliant: NoLigature Resistant: No
Lockset Fire Rating: 3 hr.Strike Dim.: 1-1/4" x 4-7/8"
Item: Heavy Duty Mortise LocksetLocation Type: Commercial
Series: 8800FLStyle: 8800FL Augusta
Required Door Thickness: 1-3/4" to 3-1/4"Standards: ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed
Key Type: Not KeyedLockset Finish: Bright Brass
Lockset Handle Type: LeverIncludes: Hardware
Lockset Function: PrivacyStrike Type: Curved Lip
Country of Origin (subject to change): United States

Product Description

Mechanical, Lever, Mortise, Lockset Function Privacy, Lockset Grade 1, Style 8800FL Augusta, Lockset Finish Bright Brass, Key Type Not Keyed, Standards ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Hollow Metal and Wood Doors, Includes Hardware, Item Heavy Duty Mortise Lockset, Location Type Commercial

Product Reviews