20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Lever Lockset, Mechanical, Privacy, Grade 1

YALE| Zoro #: G1756903| Mfr #: PBR8802FL x 626

$421.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1756903 Mfr #: PBR8802FL x 626
Mortise/Cylindrical: MortiseElectrical/Mechanical: Mechanical
Standards: ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL ListedSeries: 8800FL
Location Type: CommercialLockset Fire Rating: 3 hr.
Ligature Resistant: NoStrike Dim.: 1-1/4" x 4-7/8"
Lockset Handle Type: LeverStyle: 8800FL Pacific Beach
Backset: 2-3/4"Lockset Grade: 1
Number of Keys: 2Required Door Thickness: 1-3/4" to 3-1/4"
Item: Heavy Duty Mortise LocksetSeries: 8800FL
Style: 8800FL Pacific BeachIncludes: Escutcheon Plate
Lockset Finish: Dull ChromeLockset Function: Privacy
Strike Type: ANSIADA Compliant: No
Key Type: Not KeyedCountry of Origin (subject to change): United States

Product Description

Mechanical, Lever, Mortise, Lockset Function Privacy, Lockset Grade 1, Style 8800FL Pacific Beach, Lockset Finish Dull Chrome, Key Type Not Keyed, Standards ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Hollow Metal and Wood Doors, Includes Escutcheon Plate, Item Heavy Duty Mortise Lockset, Location Type Commercial, Number of Keys 2