THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Lever, Lever Escutcheon w/Lock, Right Hand

YALE| Zoro #: G2231573| Mfr #: AU626F-RH-US32D

$390.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: ADA Requirements
Item: Lever Escutcheon w/Lock
ADA Compliant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2231573 Mfr #: AU626F-RH-US32D
Standards: ADA RequirementsItem: Lever Escutcheon w/Lock
ADA Compliant: YesOutside Trim Type: Lever
Door Handing: Right HandFinish: Stainless steel
Series: AU526FCountry of Origin (subject to change): United States

Description

Lever Escutcheon w/Lock, Door Handing Right Hand, AU526F Series, Stainless Steel Finish, Standards ADA Requirements, ADA Compliant Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews