Lever Lockset, Mechanical, Classroom

YALE| Zoro #: G2093217| Mfr #: AU4708LN x 626

$264.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Style: 4700LN Augusta
Mortise/Cylindrical: Cylindrical
Backset: 2-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2093217 Mfr #: AU4708LN x 626
Style: 4700LN AugustaMortise/Cylindrical: Cylindrical
Backset: 2-3/4"Lockset Fire Rating: 3 hr.
For Use With: Metal Doors with Metal FramesLockset Finish: Dull Chrome
Strike Dim.: 2-1/4" x 4-7/8"Location Type: Commercial
Standards: ANSI 117.1, UL Listed, ANSI/BHMA SpecificationsA156.115 Certified ANSI/BHMAA156.2, Series 4000Grade 1. UL cUL Fire RatedLockset Handle Type: Lever
Lockset Grade: 1Key Type: Different
Lockset Performance Strength: Heavy DutyStrike Type: Round Corner Full Lip Strike
Electrical/Mechanical: MechanicalADA Compliant: Yes
Number of Keys: 2Number of Pins: 6
Item: LeverIncludes: Free Wheeling Lever
Lockset Function: ClassroomLigature Resistant: No
Handle Material: Heavy Gauge SteelRequired Door Thickness: 1-3/8" to 1-3/4"
Series: 4700LNCountry of Origin (subject to change): United States

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style 4700LN Augusta, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI 117.1, UL Listed, ANSI/BHMA Specifications A156.115 Certified ANSI/BHMA A156.2, Series 4000 Grade 1. UL cUL Fire Rated, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Metal Doors with Metal Frames, Handle Material Heavy Gauge Steel, Includes Free Wheeling Lever, Item Lever

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews