Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Lever Lockset, Mechanical, Classroom

YALE| Zoro #: G1951984| Mfr #: AU5308LN x 605

$184.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Material: Handle Cast Steel, Rose Cold Forged Brass
Lockset Handle Type: Lever
Item: Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1951984 Mfr #: AU5308LN x 605
Handle Material: Handle Cast Steel, Rose Cold Forged BrassLockset Handle Type: Lever
Item: LeverRequired Door Thickness: 1-3/8" to 1-3/4"
Lockset Function: ClassroomLigature Resistant: No
Electrical/Mechanical: MechanicalLockset Finish: Bright Brass
Key Type: DifferentBackset: 2-3/4"
Lockset Fire Rating: 3 hr.Number of Keys: 2
Includes: Free Wheeling LeverStrike Dim.: 2-3/4" x 1-1/8"
Keyway Type: Yale ParaFor Use With: Hollow Metal and Wood Doors
Style: 5300LN AugustaStrike Type: ASA Strike
Lockset Performance Strength: Medium DutyNumber of Pins: 6
Mortise/Cylindrical: CylindricalADA Compliant: Yes
Lockset Grade: 2Series: 5300LN
Standards: Certified ANSI/BHMA A156.2 Series 4000 Grade 2, ANSI 117.1, UL-cUL Fire ListedLocation Type: Commercial
Country of Origin (subject to change): United States

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 2, Style 5300LN Augusta, Lockset Finish Bright Brass, Keyway Type Yale Para, Key Type Different, Standards Certified ANSI/BHMA A156.2 Series 4000 Grade 2, ANSI 117.1, UL-cUL Fire Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Hollow Metal and Wood Doors, Handle Material Handle Cast Steel, Rose Cold Forged Brass, Includes Free Wheeling Lever, Item Lever

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews