Skip to Main Content
customer-service Help
Yale

Lever Lockset, Mechanical, Classroom

Feedback Help us improve our product images
$735.80
  • Electrical/Mechanical: Mechanical
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Mortise
See full product details
This item ships free.
Total: $735.80

Yale #AUR88182FL X 626 X YMS Specifications

  • Electrical/Mechanical: Mechanical
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Mortise
  • Lockset Function: Classroom
  • Lockset Grade: 1
  • Style: 8800FL Augusta
  • Required Door Thickness: 1-3/4 in
  • Lockset Finish: Dull Chrome
  • Key Type: Different
  • Lockset Fire Rating: 3 hr
  • Series: 8800FL
  • Location Type: Commercial
  • ADA Compliant: Yes
  • Item: Mortise Lockset
  • Includes: Microsheild Anti-Microbial Finish
  • Standards: ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed
  • Backset: 2 3/4 in
  • Mortise/Cylindrical: Mortise
  • Strike Type: Curved Lip Strike
  • Ligature Resistant: No
  • Number of Keys: 2
  • Strike Dim.: 1-1/4 in x 4-7/8 in
  • Grade: 1
  • Fire Rated: 3 hr.
  • Visual Indicator Message: No Message
  • Green Certification or Other Recognition: Environmental Transparency Through EPD (Environmental Product Declaration)
  • Material: Heavy Gauge Steel Body, Brass Handle
  • For Door Thickness: 1-3/4 to 3-1/4"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Mortise, Lockset Function Classroom, Lockset Grade 1, Style 8800FL Augusta, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Includes Microsheild Anti-Microbial Finish, Item Mortise Lockset, Location Type Commercial, Number of Keys 2, Required Door Thickness 1-3/4 in

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Yale #AUR88182FL X 626 X YMS