Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Lever Lockset, Mechanical, Classroom

YALE| Zoro #: G1415951| Mfr #: B-AU4608LN x 626

$120.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lockset Grade: 2
Item: Lever
Required Door Thickness: 1-3/8" to 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1415951 Mfr #: B-AU4608LN x 626
Lockset Grade: 2Item: Lever
Required Door Thickness: 1-3/8" to 1-3/4"Lockset Function: Classroom
Ligature Resistant: NoCylinder Core Type: Not Included
Lockset Finish: Dull ChromeBackset: 2-3/4"
Lockset Fire Rating: 3 hr.Handle Material: Heavy Gauge Steel
Strike Dim.: 2-1/4" x 4-7/8"For Use With: Metal Doors with Metal Frames
Style: 4600LN AugustaElectrical/Mechanical: Mechanical
Key Type: DifferentLockset Performance Strength: Medium Duty
Mortise/Cylindrical: CylindricalADA Compliant: Yes
Lockset Handle Type: LeverSeries: 4600LN
Standards: Certified ANSI/BHMA A156.2 Series 4000 Grade 2, ANSI 117.1, UL-cUL Fire ListedStrike Type: Square Corner Full Lip Strike
Location Type: CommercialCountry of Origin (subject to change): South Korea

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 2, Style 4600LN Augusta, Lockset Finish Dull Chrome, Key Type Different, Standards Certified ANSI/BHMA A156.2 Series 4000 Grade 2, ANSI 117.1, UL-cUL Fire Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, For Use With Metal Doors with Metal Frames, Handle Material Heavy Gauge Steel, Item Lever, Location Type Commercial

Reviews